Welcome to Würth Estonia For trade customers only

Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN376-TIN-BLUE-M14

Art.-no. 0653010014

EAN 4047376507326

Individual price display after login
Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376

Art.-no. 0653010014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, unalloyed steels up to a strength of 1,000 N/mm².

Up to two times longer service life and up to 50 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Excellent layer adhesion


Extra homogeneous cutting edge rounding



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric thread

Material to be processed

Steel

Hole type

Blind hole ≤ 2.5xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M14

Pitch

2 mm

Length

110 mm

Shank diameter

11.0 mm

Size of square

9.0 mm

DIN

376

Cutting material

HSCo

Surface

TiN

Form

C

Core hole diameter

12.0 mm

Twist angle

40° (right)

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

1000 N/mm²

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

2 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Tool steels, High-speed steels

Cutting values for HSCo Longlife machine taps
For M3-M5
Material designation Tensile strength M3 M4 M5
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 15 18 1,592 1,910 0,50 1,194 1,432 0,70 955 1,146 0,80
Unalloyed heat-treated steels ≤ 850 N/mm² 15 18 1,592 1,910 0,50 1,194 1,432 0,70 955 1,146 0,80
Low-alloy heat-treated steels ≤ 850 N/mm² 15 18 1,592 1,910 0,50 1,194 1,432 0,70 955 1,146 0,80
Unalloyed heat-treated steels ≤ 1,000 N/mm² 10 12 1,061 1,273 0,50 796 955 0,70 637 764 0,80
Low-alloy heat-treated steels ≤ 1,000 N/mm² 10 12 1,061 1,273 0,50 796 955 0,70 637 764 0,80
Alloyed heat-treated steels ≤ 1,200 N/mm² 10 12 1,061 1,273 0,50 796 955 0,70 637 764 0,80
Cast iron ≤ 300 HB 6 8 637 849 0,50 477 637 0,70 382 509 0,80
Nodular graphite and malleable iron ≤ 350 HB 4 6 424 637 0,50 318 477 0,70 318 382 0,80
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for HSCo Longlife machine taps
For M20
Material designation Tensile strength M20
vc n f
from to from to
General structural steels ≤ 850 N/mm² 15 18 239 286 2,50
Unalloyed heat-treated steels ≤ 850 N/mm² 15 18 239 286 2,50
Low-alloy heat-treated steels ≤ 850 N/mm² 15 18 239 286 2,50
Unalloyed heat-treated steels ≤ 1,000 N/mm² 10 12 159 191 2,50
Low-alloy heat-treated steels ≤ 1,000 N/mm² 10 12 159 191 2,50
Alloyed heat-treated steels ≤ 1,200 N/mm² 10 12 159 191 2,50
Cast iron ≤ 300 HB 6 8 95 127 2,50
Nodular graphite and malleable iron ≤ 350 HB 4 6 64 95 2,50
Cutting values for HSCo Longlife machine taps
For M12-M16
Material designation Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 15 18 398 477 1,75 341 409 2,00 298 358 2,00
Unalloyed heat-treated steels ≤ 850 N/mm² 15 18 398 477 1,75 341 409 2,00 298 358 2,00
Low-alloy heat-treated steels ≤ 850 N/mm² 15 18 398 477 1,75 341 409 2,00 298 358 2,00
Unalloyed heat-treated steels ≤ 1,000 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
Low-alloy heat-treated steels ≤ 1,000 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
Alloyed heat-treated steels ≤ 1,200 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
Cast iron ≤ 300 HB 6 8 159 212 1,75 136 182 2,00 119 159 2,00
Nodular graphite and malleable iron ≤ 350 HB 4 6 106 159 1,75 91 136 2,00 80 119 2,00
Cutting values for HSCo Longlife machine taps
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 15 18 796 955 1,00 597 716 1,25 477 573 1,50
Unalloyed heat-treated steels ≤ 850 N/mm² 15 18 796 955 1,00 597 716 1,25 477 573 1,50
Low-alloy heat-treated steels ≤ 850 N/mm² 15 18 796 955 1,00 597 716 1,25 477 573 1,50
Unalloyed heat-treated steels ≤ 1,000 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
Low-alloy heat-treated steels ≤ 1,000 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
Alloyed heat-treated steels ≤ 1,200 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
Cast iron ≤ 300 HB 6 8 318 424 1,00 239 318 1,25 191 255 1,50
Nodular graphite and malleable iron ≤ 350 HB 4 6 212 318 1,00 159 239 1,25 127 191 1,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information