Welcome to Würth Estonia For trade customers only

Base plate ADPIN for twin set standard series clips

BASE PLATE SERIES 3, DOUBLE

Art.-no. 5974008933

EAN 4058794881813

Individual price display after login
Base plate ADPIN for twin set standard series clips

Art.-no. 5974008933

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Weldable base plate for double pipe brackets

For securing hydraulic pipes in machine installations and manufacturing



  • APIN series

  • Weld-on
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cold heading and cold extrusion steel, 1.0214

Material of weld plate

Steel

Type description

3/3D

Length

70 mm

Width

30 mm

Height

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information