Welcome to Würth Estonia For trade customers only

MIG wire 316LSI

MIG welding wire stainless steel AWS 5.9/ER316LSi
WELDWRE-MIG-316LSI-1,0X15KG

Art.-no. 0982930101

EAN 4061975725431

Individual price display after login
MIG wire 316LSI

Art.-no. 0982930101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid wire for acid-proof steel

Austenitic solid wire made of 18Cr-12Ni-3Mo alloyed


stainless steel with low carbon content.


High silicon content improves bead shape and molten pool behaviour. Good general corrosion tolerance.


Suitable for austenitic, acid-proof stainless steel with molybdenum,


such as AISI 316 and 316L, for welding and coating.

Notice

Classification:


AWS A5.9 ER316LSi


EN ISO 14343-A G 19 12 3 LSi


Material 1.4430



Shielding gases (according to EN 439):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Weldable materials


All 300 series austenitic stainless steels, especially 316 and 316L

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Metal coil BS300, blue

Material

Stainless steel, 1.4430, X2CrNiMo19-13

Min. longitudinal elongation

25 %

Min. tensile strength

510 N/mm²

Product weight (per item)

15.000 kg

American Welding Society (AWS)

A5.9: ER 316LSi

Shielding gas

Argon/CO2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information