Welcome to Würth Estonia For trade customers only

Installation cable RKXB low profile black

CABLE 2X1,5 DOUBLE INSULATED 50V

Art.-no. 07702022

EAN 4053479946641

Individual price display after login
Installation cable RKXB low profile black

Art.-no. 07702022

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible cable for vehicle and marine installations.

Installation cable for fixed wiring in all moving and stationary equipment, including vehicles, machines, boats and cranes.



  • Low profile

  • Two wires

  • Multifiber

  • PVC sleeve
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMax. 60 V installations.

Nominal cross section

2 x 1.5 mm²

Wire cross section

1.5 mm²

Colour

Black, Red

Outer diameter

6.4 mm

Length

250 m

Min./max. temperature conditions

25 to 70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information