MIG wire 308LSI
WELDWRE-MIG-308LSI-1,0X15KG
Art.-no. 0982935101
EAN 4061975725387
Register now and access more than 125,000 products
The stainless steel MIG/MAG solid wire is manufactured from high-quality 19Cr-8Ni steel, offering excellent corrosion resistance. It also provides good resistance to nitric acid. Its increased silicon content improves weld pool behaviour and bead shape, making it an ideal choice for all 300 series austenitic stainless steels. The welding wire is easy to handle and is highly suitable for both welding and cladding.
- Stainless steel MIG/MAG solid wire
- Austenitic stainless steel welding wire made of 19Cr-8Ni alloy with low carbon content.
- High silicon content improves bead shape and molten pool behaviour.
- Good general corrosion resistance and nitric acid resistance.
- Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.
AWS A5.9 ER308LSi
EN ISO 14343-A G 19 9 LSi
Material no. 1.4316
Shielding gases (conforming to EN 439):
M12 Mixed gas Ar+ 0.>5–5% CO2
M13 Mixed gas Ar+ 0.>5–3% O2
AWS A5.9 ER308LSi
EN ISO 14343-A G 19 9 LSi
Datasheets(X)
Key applications:
Applications requiring good corrosion resistance in urban and rural environments.
In food and chemical industries, pipes and pipeline construction.
Wire diameter (Ø) | 1.0 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Metal coil BS300, blue |
Material | Stainless steel, 1.4316, X1CrNi19-9 |
Min. longitudinal elongation | 25 % |
Min. tensile strength | 510 N/mm² |
Product weight (per item) | 15.000 kg |
American Welding Society (AWS) | A5.9: ER 308LSi |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | |
| Tensile strength N/mm² | ≥510 |
| Elongation % | ≥25 |
| Yield strength Rp 0.2 (N/mm²) | ≥320 |
| Impact strength KV(J) +20°C | ≥80 |
Chemical analysis | ||||||||
| C | Mn | Si | S | P | Ni | Cr | Mo | Cu |
| max | 1.00 | 0.65 | max | max | 9.00 | 19.50 | max | max |
| 0.03 | 2.50 | 1.00 | 0.020 | 0.0.30 | 11.00 | 21.00 | 0.50 | 0.50 |