Welcome to Würth Estonia For trade customers only

Merino boot sock

WRKSOCK-MERINO-SILVER-(36-40)

Art.-no. 5358000970

EAN 4099618737077

Individual price display after login
Merino boot sock

Art.-no. 5358000970

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Size

36-40

Material

58% merino wool, 32% polyamide, 5% Lycra®, 5% silver

Number of socks

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information