MG welding wire aluminium In accordance with DIN 1732
MIG welding wire for aluminium
MIG WIRE SUPERGLAZE 5356 1.2X7KG ALMG 5
Art.-no.
098292012
EAN 4053479973630
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For MIG welding of aluminium
Product information
Datasheets(X)
Application area
Universally suitable for virtually all aluminium and cast alloys with Mg as main alloy component.
- AlMg5/AlMg3*
- AlMgMn/AlZn4,5
- Mg1, AlMgSi1/G-AlMg3
- A-AlMg3Si
- G-AlMg5/G-AlMg5Si
- G-AlMg10
- G-AlMg3Cu/AlMgSi1
*Cannot be used with pure aluminium. S-AlMg5 welding seams cannot be anodised. Cannot be used if e. g. use of a wire with different alloys is specified by building regulations. AlMg3 for anodised welding wires.
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 7 kg |
Type of coil | Metal coil |
Material | Aluminium base alloy, AIMg5 |
DIN | 1732 |
Min. longitudinal elongation | 17 % |
Min. tensile strength | 250 N/mm² |
Product weight (per item) | 7.000 kg |
Shielding gas | Argon |