MESH SANDING DISC 3M, XTRACT 710W
SNDDISC-MSH-XTRCT-CUBITRII-D150-GRID180+
Art.-no. 5M39083
EAN 4054596899865
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
Premium mesh sanding disc enables virtually dust-free sanding
- Premium mesh sanding disc enables virtually dust-free sanding
- 3M precision-shaped abrasive minerals arranged in a unique pattern provide industry-leading removal rates and long life
- Part of the 3M Xtract™ series, the ultimate in dust removal and performance
- Allows for a cleaner working environment than traditional plates with dust extraction holes
- Hook and loop backing for quick and easy pad changes
- Ideal for a wide range of applications, wood, varnishes, fillers etc.
- Available in a range of grit sizes from 80+ to 320+
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Grid size | 180+ |
Adhesive system | Hook and loop fastener |
Material of abrasive medium | 3M Cubitron II mineral ceramic grit |