MAHR 16 EWR digital callipers IP67 150 mm round depth gauge
MarCal 16 EWR electronic pocket callipers
IP67, with and without data output
EMESSSHIEB-DGT-16EWR-150MM-(31181225)
Art.-no. 1970940351
EAN 4059192002428
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For measuring external, internal, step and depth dimensions.
Execution
- Lapped guideway
- Rail and slide made of hardened stainless steel
- Raised guideway to protect the scale
Advantage
- Key lock to prevent unintentional adjustment
- Simple and reliable measurement reading thanks to high-contrast display
- Switched on automatically by moving the slider
Delivery
In a case, with battery (1 x 3 V lithium type CR 2032)
Product information
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!