Electrical cable
CABLE 10MM YEL/GREEN H07V-K (MKEM)
Art.-no. 9500010113
EAN 4066443121333
Register now and access more than 125,000 products
Installation / electrical cable, PVC, multi-stranded is a high-quality and reliable choice for electrical installations. The conductor is flexible fine-stranded copper, ensuring easy and precise installation. Heat-resistant PVC insulation enhances safety and durability, while colour coding simplifies wiring installation. This installation cable is ideal for distribution boards as well as machine and equipment installations, making it suitable for both professionals and hobby users.
- H07V2-K (MKEM-90)
- Conductor flexible fine-strand copper
- Insulation: heat-resistant PVC plastic
- Colour code
- High-quality installation cable for distribution boards, machine and equipment installations
- For fixed installation in the conduit as well as for internal wiring in appliances and distribution panels (e.g. SFS-EN-60439-1, 7.5.5)
- Also suitable for applications where the lower heat resistance conductor H07V-K is used
Installation temperature min. -25°C
In continuous use max. +90°C
Short circuit max. +160°C
Datasheets(X)
Product weight (per item) | 1.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!