Welcome to Würth Estonia For trade customers only

MAG wire WÜRTH G3Si1

MIG welding wire AWS A5.18: ER70S-6
WELDWRE-MIG-G3SI1-S200-0,8X5KG

Art.-no. 09820016

EAN 4062856264117

Individual price display after login
MAG wire WÜRTH G3Si1

Art.-no. 09820016

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid wire for welding non-alloy steels
Non-alloyed copper-clad universal wire for welding non-alloyed structural steels and piping.
Proof of Performance

Approvals


CE

Notice

Classification:


EN ISO14341-A: G 42 3 C1 3Si1 /


G 42 4 M21 3Si1 AWS A5.18: ER70S-6



Shielding gases (according to EN 439):


MAG M21 Mixed gas Ar+ > 5-25% CO2


C1 Active gas 100% CO2

Approvals


CE

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaApplications include all common steel structures and repairs.

Wire diameter (Ø)

0.8 mm

Layer-coiled

Yes

Weight

5 kg

Type of coil

Plastic coil S200

Material

Low alloy steel, 1.5125, 11MnSi6

Surface

Copper plated

Min. longitudinal elongation

30 %

Min. tensile strength

540 N/mm²

Product weight (per item)

5.000 kg

Shielding gas

Argon/CO2, Carbon dioxide

Mechanical properties, typical, clean welding material

Yield strength N/mm² 440
Tensile strength N/mm² 540
Elongation % 30
Impact strength J 60

Chemical analysis

C Mn Si
0,06 - 0,08 1,1 - 1,5 0,55 - 0,85

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information