Welcome to Würth Estonia For trade customers only

Live-line Tarpaulin

VOLTAGE PROTECTIVE COVER

Art.-no. 0899100360

EAN 4053479963754

Individual price display after login
Live-line Tarpaulin

Art.-no. 0899100360

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Insulating protective cover to protect live parts or grounding
  • Size 500 x 500 mm

  • VDE 1000 V

  • EN 60903
Notice
  • VDE-GS

  • AC 1000 V

  • IEC 60900:2004
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material (10)

PVC - Polyvinyl chloride

Length (20)

500 mm

Thickness (40)

1.6 mm

Colour (50)

Red

Product weight (per item)

430.000 g

Testing voltage (AC voltage)

10000 V/AC

Utilisation voltage (AC voltage)

1000 V/AC/DC

Width (30)

500 mm

Design

Symmetrical

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information