Lithium button cell 3 V
RDCLL-CR1220-3V
Art.-no. 0827091220
EAN 4058794275568
Register now and access more than 125,000 products
Not rechargeable!
Vehicle key
Hand-held transmitter
Digital slide gauge
Digital Pocket Multimeter
Datasheets(X)
Pedometers, calorie counters, stopwatches, heart rate monitors, digital thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic spirit levels, car alarm systems, watches, pet collars and laser pointers.
IEC designation for button-cell batteries | CR 1220 (DL 1220) |
Nominal voltage | 3 V/DC |
Diameter x height | 12 x 2 mm |
Diameter | 12 mm |
Height | 2 mm |
Type of rechargeable battery/battery | Lithium |