Welcome to Würth Estonia For trade customers only

Joist hanger type U galvanised

JOISTHNG-GALV-(TYPE U)-51X135X2

Art.-no. 5390051136

EAN 4068362197819

Individual price display after login
Joist hanger type U galvanised

Art.-no. 5390051136

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height

51 x 135 mm

Thickness

2.0 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

12 + 12 PCS

Weight

320 g

Max. beam width

51 mm

Type

U-type joist hanger, wings outwards

Depth of underside

70 mm

Material

Steel / steel

Surface

Hot dip galvanized

Approval

CE, ETA

Material designation

DX51D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information