Light-duty rope thimble DIN 6899, zinc-plated steel, blue passivated (A2K)
DIN 6899 steel zinc plated
DIN 6899 16 MM
Art.-no. 0522900016
EAN 4053479917887
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 6899 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | B |
Suitable for wire diameter (d1) | 16 mm |
Internal diameter (d2) | 36 mm |
Width (b1) | 18 mm |
