Lifting sling
WEBBING SLING 1000 KG 3 M
Art.-no. 0713501102
EAN 6430041737063
Register now and access more than 125,000 products
The Duplex round sling is specifically designed for safe lifting operations. It features double-layer stitched lifting eyes, reinforced and tapered for added safety. Made from high-quality 100% polyester and equipped with colour-coded webbing and CE marking, this sling meets all EN/SFS 1492-2 requirements. Use this sling with confidence for heavy lifting and handling tasks, as it has a safety factor of 7:1.
Double-layered duplex belt with tapered and reinforced slings
- Material: 100% polyester
- Safety factor: 7:1
- Colour coded
- CE marking
- Manufactured in compliance with EN/SFS 1492-2
Datasheets(X)
![]() | |
Width of band | 50 mm |
Effective length | 3 m |
Colour | Violet |
Load-bearing capacity (single direct) | 1000 kg |
Load-bearing capacity (single u-shape) | 2000 kg |
Load-bearing capacity (single noosed) | 800 kg |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |
Standards | EN 1492-1 |
