Rotating/flashing light 12 V/24 V
BCN-ROT-3SCRCON-ORANGE
Art.-no. 081242 03
EAN 4045989235483
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Dome with bayonet mount
Notice
Without bulb fitting
Design with magnet attachment subject to speed restrictions
Product information
Datasheets(X)
Application area
Either 12V or 24V operation by changing the rubber drive piece on the drive gear and the light bulbs
Colour | Orange |
Diameter | 159 mm |
Height | 215 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!