Lead hammer barrel shape with metal handle STC
Lead hammer barrel shape with metal handle STC
LEADHAM-METAL-ARM-3000G
Art.-no. 9501019351
EAN 6430056741369
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Product weight (per item) | 3000.000 g |
Material | Lead |
Length | 385 mm |
Material of long handle | Steel |
Hammer weight | 3000 g |