Lashing strap
RATCHET TIE DOWN 35MMX6 M
Art.-no. 0713922907
EAN 6430041737414
Register now and access more than 125,000 products
Lashing strap with ratchet tensioner, an easy-to-use securing strap ideal for fastening loads in trailers, vans and trucks during transport. It can also be used for securing items during storage. Both ends are fitted with steel double wire hooks, and the strap is made of durable 100% polyester. This product makes load securing easy and safe, whether you are a professional driver or an occasional user.
- Easy-to-use lashing strap with ratchet tensioner
- Steel double wire hooks at both ends
- Material 100% polyester
Secured load hauled has been indicated by the unit daN = dekaNewton
1 daN = 1.02 kg
Datasheets(X)
Width | 35 mm |
Length | 6 m |
Permitted tensile force LC in the strapping | 1000 daN |
Material | PES - Polyester/steel |
Shape of the hook | Double pointed hook |
Colour | Blue |