Blind rivet aluminium/steel dome head closed
BLINDRIVET AL5056/ST DOM CLOSED 3,2X8
Art.-no. 093775328
EAN 4053479970745
Register now and access more than 125,000 products
The blind rivet is installed in a pre-drilled hole. The result is a lightweight, neat and strong joint that performs well in use. Typical applications for closed-end blind rivets include structural joints and sheet metal joints in various industries where tightness is of particular importance. In addition, a joint made with it withstands vibration better than an open-end blind rivet. The blind rivet is suitable for joints that are not intended to be dismantled.
- Aluminium sleeve
- Mandrel uncoated steel
- Closed low domed/pan head
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 3.2 x 8 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 1.3 mm |
Min./max. grip range | 2.0-3.5 mm |
Material of sleeve | Aluminium, AlMg 5.0 |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 3.3 mm |
Shear-fracture load | 1100 N |
Tensile fracture load | 1250 N |
Head type | Truss head |
