LED work lights
LED work light 16x3 W LED light
LED LIGHT
Art.-no. 0812450309
EAN 4053479955179
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Voltage 9–32 V.
- LED 16 x 3 W.
- Wide light pattern.
- Cable 0.35 m. 3800 lumens
- Dimensions 125 x 155 x 88 mm
- IP 68
Product information
Datasheets(X)
Depth | 88 mm |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 80 °C |