Open protective suit WF Hi-Vis
HIVISOVERAL-YELLOW-XXL
Art.-no. 5359660206
EAN 4065746780063
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hi-Vis yellow and orange open protective suit with hot pressed break reflectors
- Fitted sizing, shaped knees
- Flap breast pocket, ID card pocket
- Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and can be separated at the bottom
- Spacious front and back hanging pockets with tool compartments and loops; the hanging pockets is made of reinforced fabric
- Measuring pocket with knife loop and covered button, the bottom structure of the pocket is detached from the body
- Knee protection pockets made of reinforced fabric
- 2-way front zip covered with protective flaps
- Belt loops
- Hammer loops on both the right and left sides
- Wide shoulder part, back part made of partially breathable, durable mesh knit
- Hot pressed break reflectors on shoulders and legs
Main material: 54% cotton, 46% polyester, twill, 260 g/m²
Mesh material: 100% polyester
Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Yellow fluorescent, Grey |
Size | XXL |
Material | Polyester/cotton |
Fabric weight per m2 | 260 g |
EN standard | 20471 |
Washable at | 60°C |
Standards | EN 20471 |