Kya winter jacket cl. 3
Hi-vis winter work jacket Kya class 3
HIVISJAC-WNTR-KYA-3-ORNG/BLACK-4XL
Art.-no. M409375006
EAN 4061975264022
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and warm winter jacket with practical functions. The jacket has zips under the arms for easy temperature adjustment while working.
Comfortable and warm winter jacket with practical functions
- Wadded, water repellent and windproof
- Side and chest pockets, front pockets with flap and hook and loop closure
- Taped seams in vulnerable areas, elastic at the bottom hem, removable, adjustable hood, Expansion fold, snow cuffs, card holder, ventilation under arms, high collar
- EN ISO 20471 cl. 3/EN 342
100 % polyester, PU laminated. Water column: 5,000 mm. Breathability: 5,000 g/m²/24h. Wadding: Body: 140 g/m², sleeves: 120 g/m².
Product information
Datasheets(X)
InstructionsNormal wash 40°
Do not bleach
Do not tumble dry
Do not iron
Do not dry clean
Do not bleach
Do not tumble dry
Do not iron
Do not dry clean