Welcome to Würth Estonia For trade customers only

Fabric adhesive tape

ADHTPE-TEXTILREINFD-SILVER-38X50MX0,175

Art.-no. 09853850

EAN 4066443134883

Individual price display after login
Fabric adhesive tape

Art.-no. 09853850

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For interface bonding on pipe insulation.
  • Very high initial adhesive strength

  • Can be torn off by hand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal application on smooth surfaces such as stone, concrete, wood and plastic. Ideal for a range of applications such as packaging, bundling, protecting, repairing, sealing, sealing seams and touch-up work.

Thickness

175 µm

Colour

Silver coloured

Width

38 mm

Length

50 m

Min./max. processing temperature

-10 to 75 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information