Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B
SCR-KNRL-DIN653-B-A1-M6X20
Art.-no. 02242620
EAN 4046777718300
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M6 |
Length (h1) | 20 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Standards | DIN 653 |
Form | Low, B |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 6 mm |
Thread length (metric thread) | 14 mm |
RoHS-compliant | Yes |
