Welcome to Würth Estonia For trade customers only

Chequered mat (Checker)

CHECKER MAT BLACK

Art.-no. 5972200103

EAN 4099618914560

Individual price display after login
Chequered mat (Checker)

Art.-no. 5972200103

Individual price display after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For covering and lining floors, walls and working platforms. Can be used in buses, for example. Easy to clean.


Colour: Black, grey


Rubber type: NR/SBR NBR, oil resistant (RUMNB1400)


Specific gravity: 1.50 g/cm3


Hardness: 65 Shore A +/–5 (DIN 53505),


Tensile strength: 50 kg/cm2 DIN 53504


Elongation at break: 250% (DIN 53504)


Operating temperature: -30 to +70°C


Top/bottom surface: Chequered pattern/fabric finish

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1.4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information