Welcome to Würth Estonia For trade customers only

KKV Male connector, weldable Tykoflex M42

HDCUPL-KKV48-TYKOFLEX-GALVAN-ST

Art.-no. 5971085048

EAN 4046777785661

Individual price display after login
KKV Male connector, weldable Tykoflex M42

Art.-no. 5971085048

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Male coupling with weld-on connection.

Tykoflex quick couplings for versatile use.



  • Materials: Zinc-plated steel, AISI 316, uncoated (black) steel

  • Maximum operating pressure for liquids 12.5 bar DN50–150, 6 bar DN200
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connections during loading and unloading


Emptying of tanks and containers of wastewater vehicles


Transport of grain, flour, feed, pellets, grits, concrete and minerals in heavy transport equipment


Mobile water services and compressed air pipelines


Pump connections on both pressure and suction sides.


All types of irrigation systems

Material

Steel

Product weight (per item)

440.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information