Welcome to Würth Estonia For trade customers only

Protective sleeve TEGERA 70

CUTPROTSLEV-(EJENDALS TEGERA70)-SZ8/M

Art.-no. 9500009430

EAN 4066443087288

Individual price display after login
Protective sleeve TEGERA 70

Art.-no. 9500009430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Elastic and durable cut-resistant protective sleeve


  • Great fit, comfortable, breathable and light

  • Approved for handling foodstuff

  • Good mechanical wear resistance and cutting protection


Protects against cutting injuries, superficial


injuries, abrasions, tears,


etc.

Level B

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Assembly work, construction work,


engineering, inspection,


installation, machine


operation, metal work,


warehouse work, etc.

Size

8

Colour

Black

Standards

EN 388:2016, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information