Welcome to Würth Estonia For trade customers only

Joist hanger 2.0 mm 2 pieces

Joist hanger two-part
JOISTHNG-2PCS-30X100X2,0

Art.-no. 0681030100

EAN 4024835584531

Individual price display after login
Joist hanger 2.0 mm 2 pieces

Art.-no. 0681030100

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible joist hanger for intermediate size beams and/or for renovation work with varying wood widths. Wood/wood, wood/concrete or wood/steel connection options for special structures and renovation work. Ideal for subsequent reinforcement of existing structures with tapered cross-sections
  • Variable width adjustment for flexibility

  • Wings angled outwards.

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm thickness 2.0 mm in line with EN 10326:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA-09/0021

Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole. The respective basic conditions of the applicable anchor approval must be observed.

European technical approval ETA-09/0021

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections of timber joists to wood, concrete or steel

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0x40–100 mm

  • ASSY 3.0 combination screw in line with ETA 11/0190: d = 10 mm

  • Bolts in accordance with manufacturer's specifications: M10

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300

Width x height

30 x 100 mm

Thickness

2 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

8 + 14 PCS

Number of D 11 mm holes in subcarrier nJ + main carrier nH

0 + 4 PCS

Weight

298 g

Depth of underside

80 mm

Material

Steel

Surface

Hot dip galvanized

Width of wing on nut

42 mm

Approval

ETA-09/0021

Material designation

S250GD

Material standard

DIN EN 10326:2004

Number of pieces

2 PCS

Depth of upper side

42 mm

Full and partial nail extraction from 2.0 mm two-piece joist hanger
Characteristic load-bearing capacities of 2.0 mm two-piece joist hanger with Würth ribbed/anchor nails
Art. no. Format in mm Complete nail extraction
Fz,down,Rk Fz,up,Rk Fy,Rk wood Fy,Rk steel
4x60 mm 4x60 mm 4x60 mm 4x60 mm
0681 030 100 30/100 8,11 5,01 13,6 5,13
0681 030 150 30/150 17,0 17,0 21,8 7,30
Factor table for rated values
NKL Continuously Long Medium Short Short/very short Very short
1 0,462 0,538 0,615 0,692 0,769 0,846
2 0,462 0,538 0,615 0,692 0,769 0,846
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
x 250 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information