Welcome to Würth Estonia For trade customers only

Insulation fixing

INSULATE PLATE 6 X 50MM (8MM)

Art.-no. 0416998650

EAN 4053479911373

Individual price display after login
Insulation fixing

Art.-no. 0416998650

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal insulation fixing for FIX anchor

Metal insulation fixing for FIX anchor. Material: steel.
Diameter 50 mm, internal diameter 10 mm, zinc-plated finish



  • Metal insulation fixing for FIX anchor.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Disc diameter

50 mm

Internal diameter

8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information