Insulated terminal blade male, polyamide insulation
Crimp cable lug insulated PA flat plug
CRMPCBLLUG-INSU-PA-RED-4,8X0,8
Art.-no. 055899391
EAN 4053479916217
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
-40 to +105 °C
NoticeUL E318463-approved
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm |
Length of pin | 11.5 mm |
Length | 22 mm |
Max. nominal voltage | 300 V/AC/DC |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |