Left-handed drill bit, HSS, rapid steel, DIN 338NL, cylinder shank
TWIST DRILL LEFT HAND 3,5M HSS D388
Art.-no. 0625999035
EAN 8424448111210
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Left-hand HSS drill bit is effective for removing broken screws and bolts.
Efficient and durable HSS drill bit is a reliable choice for various drilling tasks. Can be used, for example, for removing broken screws and bolts.
- HSS material
- DIN 338NL
- Suitable for removing broken screws and bolts
Product information
Datasheets(X)
Material to be processed | Steel |
Design | Left-hand cutting |
Diameter (Ø) | 3.5 mm |
Length (l1) | 70 mm |
Chip flute length (l2) | 39 mm |
Shank diameter | 3.5 mm |
Shank style | Cylindrical |
Cutting material | HSS |
Angle of the tip | 118 Degree |