Insulated pendant round plug female, polyamide insulation
CRMPRDSKT-FULLINSU-BLUE-M5
Art.-no. 055899492
EAN 4053479916316
Register now and access more than 125,000 products
Fully insulated round female connector made of tinned brass and polyamide insulation is suitable for temperatures from -40°C to +105°C and meets UL94 V0 flammability rating.
- Tinned brass
- Fully insulated (PA)
- Operating temperature -40°C to +105°C
- Flammability rating UL94 V0
UL approved E318463
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Flange hole | M5 |
Length | 24 mm |
Max. nominal voltage | 300 V/AC/DC |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |
Halogen-free | Yes |
Silicone-free | Yes |