Insulated angled terminal
CRMPCBLLUG-FULLINSULATED-RED-6,3MM
Art.-no. 055893015
EAN 4046777918601
Register now and access more than 125,000 products
Angle connector made of tinned brass and fully insulated with polyamide. Suitable connector for e.g. accessory installations and confined spaces. Crimping with dedicated angle connector pliers ensures proper and reliable connection.
- Tinned brass
- Fully insulated (PA)
- Crimped with angle connector pliers
Datasheets(X)
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Length of pin | 7.9 mm |
Length | 16 mm |
Max. nominal voltage | 300 V/AC/DC |
Material | Brass |
Surface | Tin plated |
Insulating material | Nylon |