Marker pen, Sharpie KING SIZE
LACMRK-BLACK-7MM
Art.-no. 0967919710
EAN 4053479979847
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Industrial marker, King Size. 7 mm heavy-duty chisel tip retains its shape.
The Sharpie King Size marker features a wide 7 mm chisel tip for bold and highly visible markings. The ink dries quickly, is fade-resistant and water-resistant, ensuring long-lasting results.
- 7 mm chisel tip
- Permanent, adheres to all surfaces, including oily and waxed paper surfaces, etc.
- Heavy-duty tip retains its shape
- Quick-drying ink
- Metal barrel
Product information
Datasheets(X)
Min./max. line thickness | 7-7 mm |
Colour | Black |
Shape of tip | 25° tip |