Welcome to Würth Estonia For trade customers only

Insert nut WN 387 A2 stainless steel, plain

WN 387 A2 stainless steel plain
NUT-INRTPRES-A2-M6

Art.-no. 038700016

EAN 4065232082053

Individual price display after login
Insert nut WN 387 A2 stainless steel, plain

Art.-no. 038700016

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for pressing into thin materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

External collar diameter (d1)

8.3 mm

Embedding depth (k1)

0.9 mm

Height (h1)

5 mm

Internal collar diameter

8 mm

Standards

WN 387

Material

Stainless steel A2

Surface

Plain

Guideline values for hole diameters

8 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information