Industrial brush
RADBRSH-50MM
Register now and access more than 125,000 products
The industrial brush, radiator brush with angled handle is a long-handled general-purpose brush that provides precise edging and retains its shape and flexibility well. Mixed bristles and wooden handle make it an excellent tool for working with various machines and equipment. Its ergonomic and angled handle ensures comfort and safety even during prolonged use. High-quality brush designed to withstand use and make your work easier.
- All-purpose paint brush with a long handle
- Mix bristle on a wooden handle
- Retains its shape and flexibility well
- Precise painting result
Datasheets(X)
Material of bristles | Mixed bristle |
Colour of bristle | Black |
Material of long handle | Wood |
Material of ferrule | Stainless steel |
Length of bristles | 40 mm |
Width | 50 mm |
Thickness | 9 mm |