Indexable insert carbide TCMT (medium machining)
Universal ISO P-M-K-S medium machining TC
INDEXAINRT-TCMT110208-C25-HP5300
Art.-no. 5445529305
EAN 4065233016583
Register now and access more than 125,000 products
- Reduced cutting load thanks to soft-cutting geometry
- Extended service life thanks to excellent PVD coating technology with high hardness and oxidation resistance
Datasheets(X)
Large infeed area for longitudinal and face turning
Material to be processed | Steel, Stainless steel, Cast iron, Highly heat-resistant alloys |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | TCMT 110208 |
Chip breaker code | C25 |
Carbide type ISO | P35, M25, K25, S20 |
Carbide type | HP5300 |
Machining conditions for indexable insert | Unfavourable |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | T |
Size of indexable insert ISO | 11 |
Thickness of indexable insert ISO | 02 |
Corner radius of indexable insert ISO | 08 |
Coating | PVD |
Carbide type area ISO | P, M, K, S |
Materials group | P (primary application), M (primary application), K (primary application), S (primary application) |
min./max. ap | 0.8-2.5 mm |
f min./max. | 0.08-0.25 mm/r |
Min./max. Vc in steel | 80-250 m/min |
Min./max. Vc in stainless steel | 80-190 m/min |
Min./max. Vc in cast iron | 75-140 m/min |
Vc in heat resistant alloys min./max. | 20-60 m/min |