Welcome to Würth Estonia For trade customers only

Indexable insert carbide CNMG (medium machining)

Universal ISO P-M-K-S medium machining CN
INDEXAINRT-CNMG120412-VM-HP5300

Art.-no. 5445319303

EAN 4065233018990

Individual price display after login
Indexable insert carbide CNMG (medium machining)

Art.-no. 5445319303

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for medium infeeds and feed rates for universal use in many different materials, such as steel (ISO P), stainless steel (ISO M), cast iron (ISO K) and heat-resistant super alloys (HRSA, ISO S)
  • Reduced cutting load thanks to soft-cutting geometry

  • Excellent chip control

  • Extended service life thanks to excellent PVD coating technology with high hardness and oxidation resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal use in longitudinal and face turning

Material to be processed

Steel, Stainless steel, Cast iron, Highly heat-resistant alloys

Supply type

Medium finishing

Material

Carbide

ISO-Code Rotating

CNMG 120412

Chip breaker code

VM

Carbide type ISO

P35, M25, K25, S20

Carbide type

HP5300

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

C

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

12

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

12

Coating

PVD

Carbide type area ISO

P, M, K, S

Materials group

P (primary application), M (primary application), K (primary application), S (primary application)

min./max. ap

1.3-5 mm

f min./max.

0.13-0.6 mm/r

Min./max. Vc in steel

150-240 m/min

Min./max. Vc in stainless steel

100-160 m/min

Min./max. Vc in cast iron

110-180 m/min

Vc in heat resistant alloys min./max.

20-60 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information