Impact screwdriver tip 5/16 TX
IMPBIT-TX-5/16IN-TX45
Art.-no. 071436 045
EAN 4991644207237
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
The impact screwdriver bit offers durability and efficient performance in various applications thanks to tip hardening. Its ergonomic design makes working comfortable and safe. This high-quality bit is a reliable choice that ensures smooth and efficient working.
- Special hardening improves tip durability and extends service life
Product information
Datasheets(X)
Drive | 5/16 inch |
Drive type | Outer hexagon |
Tip size | TX45 |
Length | 32 mm |
Material | Steel |