Welcome to Würth Estonia For trade customers only

Impact screwdriver 5/16 hexagon

Impact bit hexagon, 5/16 inch
IMPBIT-HEX-5/16IN-8MM

Art.-no. 071436 208

EAN 4991644207060

Individual price display after login
Impact screwdriver 5/16 hexagon

Art.-no. 071436 208

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The special hardening of the 5/16" bits prolongs their service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

HEX 8 mm

Tip type

For hexagon socket

Length

30 mm

Drive type

Hexagon

Drive

5/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information