Welcome to Würth Estonia For trade customers only

Impact cap

BUMPCAP-BLUE-EN812

Art.-no. M036012999

EAN 4250372916874

Individual price display after login
Impact cap

Art.-no. M036012999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Casual head protection with a modern baseball cap look. Cap provides ideal protection where there is a risk of hitting the head.
  • EN 812 certification, size 54-59 cm adjustable with hook-and-loop fastening

  • Shell made of hard plastic with foam padding

  • Integrated ventilation holes, integrated sweatband

  • Area of application: -30°C to +50 °C

  • Upper material: 100% cotton

  • Does not replace EN 397 certified industrial hard helmet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information