Welcome to Würth Estonia For trade customers only

ISO insert holder with S clamping system for DC indexable inserts

Insert holder ISO S clamping system DC
CLMPHOLD-DC-STEELSHANK-IC-A16M-SDQCR-07

Art.-no. 5445965310

EAN 4065746352314

Individual price display after login
ISO insert holder with S clamping system for DC indexable inserts

Art.-no. 5445965310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For internal machining with DC indexable inserts

Practical holder with screw clamping system (ISO S)


  • Maximum chip space for optimal chip removal

  • Minimum number of different components


Available in the following shank types


  • Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)

  • Made of carbide with internal cooling (ISO E) or without internal cooling (ISO C)
Notice
  • Steel: Recommended projection length up to 4xD

  • Carbide: Recommended projection length up to 6xD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • SDQC for longitudinal turning and copying

  • SDUC for longitudinal turning and copying

  • SDZC for longitudinal turning and reverse turning

ISO-Code Clamp holder internal machining

A16M-SDQCR-07

Suitable for indexable inserts

DC.. 0702..

Grip system

S

Shank type

A

Coolant supply

Yes

Min. bore diameter (∅D)

20 mm

Shank diameter (∅d)

16 mm

Clamping surface height (H)

15 mm

Length (L)

150 mm

Programming size (S)

11 mm

Length of head (l)

27 mm

Tool design

Right

Setting angle

107.5 Degree

DIN

4983

Number of clamping surfaces

1

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
L-shaped key TX, short version

ALLENKEY-TX7X51

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information