Welcome to Würth Estonia For trade customers only

Furniture screw

CONNECTOR BOLT M6X65 SW4 ZP WITH PILOT P

Art.-no. 02766 65

EAN 4053479908199

Individual price display after login
Furniture screw

Art.-no. 02766 65

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated screw with M thread for furniture

The furniture screw is intended for assembling furniture. M6 thread, AV4, zinc-plated



  • Furniture screw

  • M6 thread

  • AV4

  • Zinc-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

Zinc plated

Material

Steel

Head diameter (dk)

15 mm

Thread diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information