ISO insert holder with M clamping system for CN indexable inserts
CLMPHOLD-CN-STEELSHANK-S25R-MCLNR-12
Art.-no. 5445931301
EAN 4065746350495
Register now and access more than 125,000 products
Technical features
- Secure holder with claw clamping system (ISO M)
- Multi-point clamping for extremely precise machining, even under difficult machining conditions
- Claw and spring pin clamping for excellent stability
- Steel: Recommended projection length up to 4xD
Shank type
- Steel, without internal cooling (ISO S)
Supplied empty!
Datasheets(X)
MCLN for longitudinal turning and facing
![]() | |
ISO-Code Clamp holder internal machining | S25R-MCLNR-12 |
Suitable for indexable inserts | CN.. 1204.. |
Grip system | M |
Shank type | S |
Coolant supply | No |
Min. bore diameter (∅D) | 32 mm |
Shank diameter (∅d) | 25 mm |
Clamping surface height (H) | 23 mm |
Length (L) | 200 mm |
Programming size (S) | 17 mm |
Length of head (l) | 40 mm |
Tool design | Right |
Setting angle | 95 Degree |
DIN | 4983 |
Number of clamping surfaces | 3 |
