Welcome to Würth Estonia For trade customers only

Hose reel, painted steel, with hose

HOSE REEL 430 STEEL 1/2 EPDM L=15M

Art.-no. 5971352103

EAN 4056807206035

Individual price display after login
Hose reel, painted steel, with hose

Art.-no. 5971352103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

5971 352 103


  • Spring-return coil with high-quality, flexible and antistatic EPDM pressure hose.

  • Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.

  • Working pressure 15 bar


5971 352 104


  • Coil with steel fabric hose for oils, compressed air and water.

  • The strong structure of the hose is very resistant to external wear and eg overrun.

  • Working pressure 150 bar


5971 352 110 - 5971 352 111


  • Coil with oxygen / acetylene hose.

  • Double welding hose EN3821-approved

  • Working pressure 20 bar



5971 352 112 - 5971 352 114


  • Hose reel for greases, oils and lubricants.

  • Working pressure 400 bar


5971 352 115 - 5971 352 116


  • Pressure washer hose reel for cold or hot water.

  • Working pressure 200 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

19.000 kg

Max. operating pressure

15 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information