Welcome to Würth Estonia For trade customers only

Hose clamp ABA Nova, W5

Hose clamp ABA Nova W5
HOSECLMP-(ABA-NOVA-W5)-B9-WS7-(8-14)

Art.-no. 0553109014

EAN 4046777938531

Individual price display after login
Hose clamp ABA Nova, W5

Art.-no. 0553109014

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clamp with a high, evenly distributed clamping force.
  • Worm-drive housing with extra-short housing saddle

  • Particularly suitable for smaller hose diameters

  • Swedish quality steel

  • With rolled band edge and smooth band interior for a connection that protects the hose from damage

  • Mechanically locked without welding points

  • Complies with DIN 3017 and SS 2298 standards

  • Slotted hexagonal screw, 7 mm

  • Band width: 9 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel A4, 1.4401

Surface of the clamp band

Plain

Min./max. grip range

8-14 mm

Width across flats (SW)

7 mm

Type description

ABA Nova S50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information