Welcome to Würth Estonia For trade customers only

Hose clamp ABA Mini, W1

Hose clamp ABA Mini W1
HOSECLMP-(ABAMINI-W1)-WS7-B9-(7-8,5)

Art.-no. 0540909008

EAN 4046777938951

Individual price display after login
Hose clamp ABA Mini, W1

Art.-no. 0540909008

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Slotted hexagon bolt, 7 mm
  • Galvanised strip steel

  • With curved band edge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Width of band

9 mm

Min./max. grip range

7.0-8.5 mm

Drive type

Slot/hexagon

Width across flats (SW)

7 mm

Type description

IFE 6-8/ 9 mini W4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information