Welcome to Würth Estonia For trade customers only

Ho-Bau screw, in strips

SCR-DRYWL-COATHR-CS-MG-H2-A2K-4,2X45

Art.-no. 0179994245

EAN 4053479903217

Individual price display after login
Ho-Bau screw, in strips

Art.-no. 0179994245

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Coarse thread

  • 60° countersunk head, PH2 drive

  • 50 pcs per strip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.2 mm

Length (l)

45 mm

Thread length (lg)

30 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Internal drive

H2

Core diameter

2.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information