Welcome to Würth Estonia For trade customers only

Fender step tread

PLTFORMSTEP-RAM-FORD-CUSTOM-WO.TH

Art.-no. 0963180122

EAN 4062856261567

Individual price display after login
Fender step tread

Art.-no. 0963180122

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fender with step tread function
  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Maintenance-free

  • Provides protection against damage to the rear of the vehicle through special leaf springs

  • Step tread made of high-quality, galvanised, black powder-coated steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

RTRIFC01

Suitable for vehicle manufacturer

Ford

Suitable for vehicle type

Custom van L1, L2

Design

Without coupling device

Year of construction

From 2013

Product weight (per item)

35.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information